6" Diameter, Recessed Poke-Thru Device, Metallic, Gray

Item #: 110412
Cat #: 6ATCPGY
UPC:
Sign In or Register to view pricing and more.
6" Diameter, Recessed Poke-Thru Device, Metallic, GrayPoke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Gray (Die Cast). Recessed: 3-1/4 Inch. Diameter: 6 Inch. Depth: 16-3/4 Inch. Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications

Overview

6" Diameter, Recessed Poke-Thru Device, Metallic, GrayPoke-Thru Device, Recessed, Assembled Unit, Metallic Cover, Color: Gray (Die Cast). Recessed: 3-1/4 Inch. Diameter: 6 Inch. Depth: 16-3/4 Inch. Includes: (2) Duplex Receptacles (20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Straight Blade). For use with Carpet & Tile Applications
Also known as: 6ATCPGY

Specifications

Depth: 16 3/4 in
Color: Gray
Material: Aluminum
Depth: 16 3/4 in
Material: Aluminum
Color: Gray

Customer Reviews

No reviews for this product
(0)