This product has been discontinued.
4' 18.5W T8 LED Lamp, 40K
Item #: 1104155
Cat #: KT-LED18.5T8-48GC-840-D-CP
UPC: 890949013168
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
18.5W LED T8 4000K >83CRI HIGH EFFICIENCY
Overview
18.5W LED T8 4000K >83CRI HIGH EFFICIENCY
Also known as: 890949013168, KT-LED18.5T8-48GC-840-D-CP
Specifications
| Lumens: | 2500 |
| Color Temperature: | 4000 (Cool White) |
| Shape: | T8 (Tubular) |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 83 |
| Wattage: | 18.500 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Material: | Safety Coated Glass |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2500 |
| Shape: | T8 (Tubular) |
| Color Rendering Index (CRI): | 83 |
| Light Technology: | LED |
| Material: | Safety Coated Glass |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft, 48 in |
| Wattage: | 18.500 |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |