5"/6" Retrofit Baffle Trim LED Module, 40K, Matte White

Item #: 1104288

Cat #: RL560WH9940

UPC: 080083712571

to view pricing and more.
Documents & Guides
5"/6" Retrofit Baffle - Trim LED Module, 90CRI, 4000K, Matte White

Overview

5"/6" Retrofit Baffle - Trim LED Module, 90CRI, 4000K, Matte White

The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE™ for added HVAC savings and code compliance. Compliant with NFPA® 70, NEC® Section 410.16 (A) (3) and 410.16 (C)(5).

Also known as: 080083712571, RL560WH9940

Specifications

Color Temperature: 4000 (Cool White)
Diameter: 5 in, 6 in
Color: White
Color Rendering Index (CRI): 90
Type: LED Driver
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White
Type: LED Driver
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90
Light Technology: LED