9.5W LED Retrofit for CFL

Item #: 1104315
Cat #: 9.5PLH/840/BYP
UPC:
Sign In or Register to view pricing and more.
LED Replacement Lamp, 9.5W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast or Line Voltage Compatible), Color: 4000K, CRI: 82. Lumens: 950, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass. 9.5PLH/840/BYP.

Overview

LED Replacement Lamp, 9.5W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (Magentic Ballast or Line Voltage Compatible), Color: 4000K, CRI: 82. Lumens: 950, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass. 9.5PLH/840/BYP.
The Green Creative 28357 LED PL lamp is compatible with 2 or 4-pin universal G24 bases and can be installed as plug and play with existing magnetic ballast or bypass installation. This 9.5-Watt LED lamp is capable of replacing a 26-Watt CFL and can be a wonderful addition to retail, hospitality and office spaces.
Also known as: 9.5PLH/840/BYP

Specifications

Lumens: 950
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Bypass (Type B)
Wattage: 9.500
Lumens: 950
Color Rendering Index (CRI): 82
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Wattage: 9.500
Color Temperature: 4000 (Cool White)
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)