BUSS BK/S506-V-1-R S506 1A -V BUSS

Item #: 1104385

Cat #: BK/S506-V-1-R

UPC: 051712649308

to view pricing and more.
Documents & Guides
BUS BK/S506-V-1-R S506 1A -V

Overview

BUS BK/S506-V-1-R S506 1A -V
Also known as: 051712649308, BK/S506-V-1-R

Specifications

Speed: Time Delay, Slow Blow
Type: Fuse
Material: Glass
Speed: Time Delay, Slow Blow
Material: Glass
Type: Fuse