Door Panel for Concept HMI Enclosure, fits 32.00x35.00, Steel

Item #: 1104400

Cat #: CP3235G

UPC: 783510167653

Sign In or Register to view pricing and more.
CONCEPT Door Panel, Bulletin CWP (CONCEPT Enclosure Panels), Size/Dims: fits 32.00x35.00, Material/Finish: Galvanized

Overview

CONCEPT Door Panel, Bulletin CWP (CONCEPT Enclosure Panels), Size/Dims: fits 32.00x35.00, Material/Finish: Galvanized

Use the door panel for mounting in the rear door of a Concept HMI enclosure.

Also known as: 783510167653, CP3235G

Specifications

Material: Steel
Height: 5.910 in
Finish: Galvanized
Width: 9.140 in
Material: Steel
Finish: Galvanized
Height: 5.910 in
Width: 9.140 in