4" PVC 45° Elbow, 24" Radius, DB-120, Gray, Bell End

Item #: 1104503
Cat #: PH7DN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Gray, Bell End, Type DB-120

Overview

4 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Gray, Bell End, Type DB-120
Also known as: PH7DN

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Sweep Radius: 24 in
Type: DB-120
Color: Gray
Diameter: 4 in
Sweep Radius: 24 in
Material: PVC
Angle: 45°
Type: DB-120

Customer Reviews

No reviews for this product
(0)