Push-To-Test, Pilot Light, Metal, Polycarbonate, Fresnel, Amber, 30mm, LED Yellow, 24-28VAC

Item #: 1104512

Cat #: 9001KT35LYA31

UPC: 785901539032

to view pricing and more.
Push-To-Test, Pilot Light, Harmony 9001K, Metal, Polycarbonate, Fresnel, Amber, 30 mm, LED Yellow 24-28 Volt AC

Overview

Push-To-Test, Pilot Light, Harmony 9001K, Metal, Polycarbonate, Fresnel, Amber, 30 mm, LED Yellow 24-28 Volt AC

This Harmony 9001K, push-to-test illuminated amber pilot light with integral LED and plastic fresnel is supplied with 24V AC/DC. It has a chromium-plated metal bezel. This illuminated push-to-test pilot light with integral LED provides an ergonomic and visual interface for your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 785901539032, 9001KT35LYA31

Specifications

Color: Amber, Yellow
Mounting: Panel
Size: 30 mm
Type: Push to Test, Pilot Light
Standards: California Proposition 65
Color: Amber, Yellow
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Type: Push to Test, Pilot Light