REXEL logo

3" PVC Sweep

Item #: 1104692
Cat #: 5233800
UPC: 088700015470
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3" Diameter, 45° Sweep, 24" Radius, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray. Includes: Bell End.

Overview

3" Diameter, 45° Sweep, 24" Radius, Rigid Non-Metallic Conduit, Material: PVC, Schedule 40, Color: Gray. Includes: Bell End.
Also known as: 088700015470, 5233800

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 45°
Diameter: 3 in
Material: PVC
Color: Gray
Angle: 45°

Customer Reviews

No reviews for this product
(0)