Photoelectric sensors XU, XUX, emitter, 24...240VAC/DC, terminals

Item #: 110479

Cat #: XUX0ARCTT16T

UPC: 389110168320

to view pricing and more.
Photoelectric sensors XU, XUX, emitter, 24...240VAC/DC, terminals

Overview

Photoelectric sensors XU, XUX, emitter, 24...240VAC/DC, terminals

This compact design multi mode photo-electric transmitter has a PBT case. It has a supply voltage of 24V to 240V AC/DC. This multi-mode rectangular photoelectric emitter has a painted aluminium and polyamide construction, is mountable directly on a surface or bracket, thanks to its 4 fixing points. It has VALOX® PBT high strength case ideal for high temperature environments and PMMA scratch-resistant lens for maximum sensor durability. 2 LED display allows to identify status of the sensor and beam instability, to facilitate troubleshooting. IP65 and IP67 protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+55°C). It provides double insulation for better people and system protection from electrical shocks. It is CSA and UL certified.

Also known as: 389110168320, XUX0ARCTT16T

Specifications

Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4