Prefabricated Gate Jumper Assembly with Ground Leads, Left Hand, 4" Gate, 1 1/2" Post, 4/0 Stranded

Item #: 1105388

Cat #: A239HC2S242Q2LH

UPC: 782856778394

to view pricing and more.
Documents & Guides
Prefabricated Gate Jumper Assembly with Ground Leads, Left Hand, 4" Gate, 1 1/2" Post, 4/0 Stranded, 2' Ground

Overview

Prefabricated Gate Jumper Assembly with Ground Leads, Left Hand, 4" Gate, 1 1/2" Post, 4/0 Stranded, 2' Ground

Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube.

Also known as: 782856778394, A239HC2S242Q2LH

Features & Benefits

  • Ideal for when nVent ERICO Cadweld connections cannot be made to aluminum pipe or thin-wall steel tube
  • Jumper conductor is insulated
  • Stainless steel hardware included
  • Available in either left or right-hand orientation

Specifications

Material: Copper
Length: 2 ft
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Finish: Tinned
Material: Copper
Standards: California Proposition 65
Finish: Tinned
Length: 2 ft
Allowable Gauge Range: 4/0