LITH IBG-18L-MVOLT-5K High Bay

Item #: 1105689
Cat #: IBG-18L-MVOLT-5K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LIT IBG MVOLT 5K

Overview

LIT IBG MVOLT 5K
Also known as: IBG-18L-MVOLT-5K

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Lumens: 18000
Light Technology: LED
Volts AC: 120-277
Width: 12 in, 1 ft
Color: White
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Lumens: 18000

Customer Reviews

No reviews for this product
(0)