2in Carbide Tip Hole Saw Cutter

Item #: 1105764

Cat #: 49-57-8331

UPC: 045242205769

to view pricing and more.
Documents & Guides
Milwaukee; Cutter; Hole Saw; Hole Diameter: 2 In; Cutting Size: 3/16 In Depth

Overview

Milwaukee; Cutter; Hole Saw; Hole Diameter: 2 In; Cutting Size: 3/16 In Depth

For materials up to 3/16 in., these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes one gallon of lubricating solution. 2-1/4 in. diameter.

Also known as: 045242205769, 49-57-8331

Features & Benefits

  • 2 in. bit diameter
  • For use with quick change Arbor 49-57-0035
  • 3/16 in. cutting depth
  • Produce fine holes in stainless steel or structural steel studs

Specifications

Type: Hole Saw
Material: Stainless Steel
Type: Hole Saw
Material: Stainless Steel