Pre-Assembled Non0Metallic Hook-Up Whip, 10/3, 1/2" x 6' Long

Item #: 1105783

Cat #: 55189407

UPC: 032886895708

to view pricing and more.
Documents & Guides
Pre-Assembled Non0Metallic Hook-Up Whip, 10/3 (Black,Red,Green), 1/2" x 6' Long

Overview

Pre-Assembled Non0Metallic Hook-Up Whip, 10/3 (Black,Red,Green), 1/2" x 6' Long
Also known as: 032886895708, 55189407

Specifications

Gauge: 10 AWG
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 6 ft
Stranding: Stranded
Gauge: 10 AWG
Volts AC: 120
Material: Copper
Length: 6 ft
Conductors: 3
Jacket: PVC
Color: Gray
Stranding: Stranded