HOF F88T112GVPWK WW TYPE 1 ST

Item #: 1105989
Cat #: F88T112GVPWK
UPC: 783510166960
Sign In or Register to view pricing and more.
Documents & Guides
HOF F88T112GVPWK WW TYPE 1 ST

Overview

HOF F88T112GVPWK WW TYPE 1 ST
Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510166960, F88T112GVPWK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Number of Knockouts: 8
Knockouts: Yes
Length: 12 in
Color: Gray
Material: Steel
Number of Knockouts: 8
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)