Elbow 45-Degree Lay-in, 3.00x3.00, Gray, Steel

Item #: 1106008

Cat #: F33G45E

UPC: 783510154875

to view pricing and more.
Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F33G45E item measures 3.00x3.00 inches with a material of Steel colored Gray.

Overview

Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns. This 45-Degree Elbow Lay-in, F33G45E item measures 3.00x3.00 inches with a material of Steel colored Gray.

Lay-in Painted 45-Degree Elbows are used for continuous run with 45-degree turns. Top and inside covers removable so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510154875, F33G45E

Specifications

Width: 3 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 3 in
Angle: 45°
Width: 3 in
Color: Gray
Height: 3 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Angle: 45°