100A Fuse, R Rated for Motor Circuit Protection, 4800V

Item #: 110603

Cat #: JCL-A-3R

UPC: 051712691314

to view pricing and more.
Documents & Guides
Medium Voltage, R Rated Fuse, for Motor Circuit Protection, 100 Amp, 4800 Volt AC, with Westinghouse Ampguard Hookeye

Overview

Medium Voltage, R Rated Fuse, for Motor Circuit Protection, 100 Amp, 4800 Volt AC, with Westinghouse Ampguard Hookeye
Also known as: 051712691314, JCL-A-3R

Specifications

Amps: 100
Class: R
Volts AC: 4.800kV
Mounting: Cartridge
Size: 3R
Interrupt Rating AC: 80 kA, 50 kA
Family / Style: JCL
Amps: 100
Volts AC: 4.800kV
Size: 3R
Family / Style: JCL
Class: R
Mounting: Cartridge
Interrupt Rating AC: 80 kA, 50 kA