Breaker, DIN Rail Mounted, 13A, 1P, 277VAC, Standard Terminal

Item #: 11061

Cat #: 1489-A1D130

UPC: 781180896125

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, 1-Pole, DIN Rail Mount, Trip Curve D, 13 Amp, 277 Volt AC, Ring Terminals

Overview

Circuit Breaker, 1-Pole, DIN Rail Mount, Trip Curve D, 13 Amp, 277 Volt AC, Ring Terminals
Also known as: 781180896125, 1489-A1D130

Specifications

Amps: 13
Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Amps: 13
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: 1489
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA