BUSS 170M6717 FUSE 1400A 690V 3FU/1

Item #: 1106146
Cat #: 170M6717
UPC: 051712265300
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BUS 170M6717 FUSE 1400A 690V

Overview

BUS 170M6717 FUSE 1400A 690V
Also known as: 051712265300, 170M6717

Specifications

Volts AC Range: 690, 700
Amps: 1400
Size: 3
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Volts AC Range: 690, 700
Size: 3
Interrupt Rating AC: 200 kA
Amps: 1400
Mounting: Bolt On
Class: aR

Customer Reviews

No reviews for this product
(0)