1 Xd Expansion/deflection Cplg

Item #: 110631

Cat #: XD3

UPC: 782274122939

to view pricing and more.
Documents & Guides
Expansion/Deflection Coupling, 1" Conduit Size, Length: 3-15/16 in, Hub Material: Iron Alloy, Outer Jacket: Neoprene, Jacket Clamp: Stainless Steel, Inner Sleeve: Plastic, Bonding Strap: Braided Tinned Copper.

Overview

Expansion/Deflection Coupling, 1" Conduit Size, Length: 3-15/16 in, Hub Material: Iron Alloy, Outer Jacket: Neoprene, Jacket Clamp: Stainless Steel, Inner Sleeve: Plastic, Bonding Strap: Braided Tinned Copper.
Also known as: 782274122939, XD3

Specifications

Material: Malleable Iron
Diameter: 1 in
Length: 7 in
Material: Malleable Iron
Length: 7 in
Diameter: 1 in