Head for illuminated push button, XB4, metal, yellow projecting, 22mm, spring return, unmarked

Item #: 110633

Cat #: ZB4BL5

UPC: 389110887801

to view pricing and more.
Head for illuminated push button, Harmony XB4, metal, yellow projecting, 22mm, spring return, unmarked

Overview

Head for illuminated push button, Harmony XB4, metal, yellow projecting, 22mm, spring return, unmarked

This Harmony XB4, projecting yellow button head operates with a spring return / impulse mechanism. This button head provides an ergonomic interface for controlling your machines. It is easily combined with Harmony range of pushbuttons and contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110887801, ZB4BL5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65