24 W Bulb Post Top LED

Item #: 1106392
Cat #: LED-8029M57-A
UPC: 844006081560
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 24W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: Extended Mogul Screw (EX39), Lumens: 3374, CRI: 82, Color Temperature: 5700K, Rated Average Life: 50,000 Hrs., Up to 150W HID Equivalent. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### Light Efficient Design changed the look on this lamp as of May 2016. New style has "-A".

Overview

LED Lamp, 24W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: Extended Mogul Screw (EX39), Lumens: 3374, CRI: 82, Color Temperature: 5700K, Rated Average Life: 50,000 Hrs., Up to 150W HID Equivalent. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### Light Efficient Design changed the look on this lamp as of May 2016. New style has "-A".
By delivering 3,374 lumens of 5700K daylight white light this lamp is Ideal for fixtures including decorative outdoor lanterns, post top, shoe box, wall packs and other HID fixtures.
Also known as: 844006081560, LED-8029M57-A

Specifications

Wattage: 24
Color Rendering Index (CRI): 82
Color Temperature: 5700 (Bright White)
Material: Plastic
Volts AC Range: 208, 240, 120
Lumens: 3374
Light Technology: LED
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Wattage: 24
Color Temperature: 5700 (Bright White)
Volts AC Range: 208, 240, 120
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 82
Material: Plastic
Lumens: 3374
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)