C-h E34gdbc2n8-1x Push-pull Opr

Item #: 1106424

Cat #: E34GDBC2N8-1X

UPC: 782113862712

to view pricing and more.
Documents & Guides
30.5 Mm, Corrosion Resistant, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated, 1no, 1nc, With Legend Plate

Overview

30.5 Mm, Corrosion Resistant, Assembled Push-pull Unit, Red Standard Operator, 2position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated, 1no, 1nc, With Legend Plate
Also known as: 782113862712, E34GDBC2N8-1X

Specifications

Size: 40 mm
Material: Plastic
Type: Push Pull
Size: 40 mm
Type: Push Pull
Material: Plastic