Marker Tag, 316 SS, Circle, 1 Hole, 1.0"

Item #: 1106444

Cat #: MT1D-Q316

UPC: 074983577965

to view pricing and more.
Documents & Guides
Marker tag, 1.00" circular, 316 Stainless Steel.

Overview

Marker tag, 1.00" circular, 316 Stainless Steel.
Also known as: 074983577965, MT1D-Q316

Specifications

Color: Natural
Material: Stainless Steel
Color: Natural
Material: Stainless Steel