Snap-On, End Section, Type: FEM8D1

Item #: 1106471

Cat #: 1SNA116656R2500

UPC: 662019958330

to view pricing and more.
Documents & Guides
Snap-On End Section. Type: FEM8D1. Color: Gray. Thickness: 1 mm. Used with Terminal Block Type: M 6/8.D.

Overview

Snap-On End Section. Type: FEM8D1. Color: Gray. Thickness: 1 mm. Used with Terminal Block Type: M 6/8.D.
Also known as: 662019958330, 1SNA116656R2500

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec