MAESTRO SC 600W

Item #: 110666

Cat #: MSC-600H-MN

UPC: 027557067126

to view pricing and more.
Documents & Guides
LUT MSC-600H-MN MAESTRO SC 600W

Overview

LUT MSC-600H-MN MAESTRO SC 600W

Maestro Dimmer - Satin Finish, Incandescent/Halogen, Single-pole, clamshell packaging, 120V/600W in midnight

Also known as: 027557067126, MSC-600H-MN

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Color: Midnight
Poles: 1
Type: Single-Pole
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 120
Color: Midnight
Type: Single-Pole
Dimmable: Yes