BLM ZDNRPM21104C 10HP 1750RPM

Item #: 1106686

Cat #: ZDNRPM21104C

UPC: 781568468616

Sign In or Register to view pricing and more.
Documents & Guides
BLM ZDNRPM21104C 10HP 1750RPM

Overview

BLM ZDNRPM21104C 10HP 1750RPM
Also known as: 781568468616, ZDNRPM21104C

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10