Floor Box Assembly With Nickel Plated Flip Lid, Round

Item #: 1106698

Cat #: FB-8N

UPC: 085339972402

to view pricing and more.
Documents & Guides
Floor Box Assembly With Nickel Plated Flip Lid, Round, Type: Duplex, Depth: 3.43 Inch, Material: Polycarbonate/Nickel

Overview

Floor Box Assembly With Nickel Plated Flip Lid, Round, Type: Duplex, Depth: 3.43 Inch, Material: Polycarbonate/Nickel

Floor Box Assembly For Residential Wood Floor Cut-In Application For Use With Nonmetallic Sheathed Cable. Used In Areas Of The Home With Large Floor Space Openings Where Additional Electric Outlets Are Required By National Electrical Code To Minimize Long Extension Cord Runs.

Also known as: 085339972402, FB-8N

Specifications

Material: Polycarbonate, Copper, Brass, Rubber
Color: Black
Depth: 5.750 in
Standards: California Proposition 65
Height: 3.660 in
Width: 5.750 in
Cubic Inches: 19.500 in³
Material: Polycarbonate, Copper, Brass, Rubber
Depth: 5.750 in
Height: 3.660 in
Cubic Inches: 19.500 in³
Color: Black
Standards: California Proposition 65
Width: 5.750 in