12W PAR30S LED Lamp, 30K

Item #: 1106706

Cat #: 12PAR30S/AMB/F25/830/DIM-ULW

UPC: 046677467883

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 25,000-50,000 Hrs. *Philips Part # 46788-6, Mdl # 9290012949. 75W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified. *** Not for Sale in California ***

Overview

Dimmable LED Lamp, 12W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 25,000-50,000 Hrs. *Philips Part # 46788-6, Mdl # 9290012949. 75W Equivalent. Suitable for Use in Wet Locations. This lamp is ENERGY STAR® Certified. *** Not for Sale in California ***
Also known as: 046677467883, 12PAR30S/AMB/F25/830/DIM-ULW

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Lumens: 850
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Lumens: 850
Wattage: 12
Color Rendering Index (CRI): 80
Dimmable: Yes
Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Volts AC: 120
Light Technology: LED
Angle: 25°