125A, Meter Pack, 5 Socket, 1-Phase

Item #: 110674
Cat #: 1MP5126R
UPC: 786849052409
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 5 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed. ***Requires (5) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH) & (3) Lug Kits***

Overview

Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 5 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 600 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed. ***Requires (5) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH) & (3) Lug Kits***
Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings
Also known as: 786849052409, 1MP5126R, 5 gang meter pack, meter bank, 5 Gang meter pan., Meter base

Specifications

Sockets: 5
Amps: 125
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Sockets: 5
Phase: 1
Jaws: 4
Amps: 125
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)