MOLDED CASE CIRCUIT BRKR 600Y/347V 125A

Item #: 1106757

Cat #: BGA36125

UPC: 606481153985

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 125A
Also known as: 606481153985, BGA36125

Specifications

Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 125
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA