4" Liquidtight Steel Flex, Extreme Temp, Black, 25' Coil

Item #: 1106793

Cat #: LTXES11B-A

UPC: 786210107066

to view pricing and more.
Documents & Guides
4 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 25 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant

Overview

4 Inch Liquidtight Flexible Metal Conduit (LFMC), Type HCX - Extreme (High/Low) Temperature, -76°F to +302°F (-60°C to +150°C), Zero Halogen, Black, 25 Foot Coil, Galvanized Steel Core, Thermoplastic Rubber (TPE) Jacket, UV Resistant, Extra Corrosion Resistant, Oil Resistant
Also known as: 786210107066, LTXES11B-A

Specifications

Length: 25 ft
Color: Black
Material: Steel
Type: Extreme Temperature
Diameter: 4 in
Package Type: Coil
Length: 25 ft
Material: Steel
Diameter: 4 in
Color: Black
Type: Extreme Temperature
Package Type: Coil