Relay, Control, 10A, 600VAC, 208VAC Coil, 2P, NO Contacts

Item #: 1106822

Cat #: 8501XO20V08

UPC: 785901537021

to view pricing and more.
Relay, Control, 10 Amp, 600 Volt AC, 208 Volt AC Coil, 2-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals

Overview

Relay, Control, 10 Amp, 600 Volt AC, 208 Volt AC Coil, 2-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
Also known as: 785901537021, 8501XO20V08

Specifications

Volts AC Control: 277
Mounting: Panel
Poles: 2
Type: Control, Relay
Amps: 10
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 277
Poles: 2
Amps: 10
Standards: California Proposition 65
Mounting: Panel
Type: Control, Relay
Volts AC: 600