Meter Pack, 125A, 3 Socket, 1PH, Ring Style, 120/240VAC

Item #: 110688
Cat #: 1MP3124R
UPC: 786849052386
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 3 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 400 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed, Can Be Used Overhead ***Requires (3) Plug-on Type Main Tenant Circuit Breaker & (3) Lug Kits***

Overview

Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 3 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 400 AMP Bus Rating, Aluminum Bus, Underground Incoming Feed, Can Be Used Overhead ***Requires (3) Plug-on Type Main Tenant Circuit Breaker & (3) Lug Kits***
Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings
Also known as: 786849052386, 1MP3124R, 3 meter pack

Specifications

Amps: 125
Sockets: 3
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Jaws: 4
Sockets: 3
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)