This product has been discontinued.

ISTATION MOD VGA 3.5MM 110 SET 1.5U EI
Item #: 1106946
Cat #: IM15311015EI
UPC: 662620333281
to view pricing and more.
Documents & Guides
ISTATION MOD VGA 3.5MM 110 SET 1.5U EI
Overview
ISTATION MOD VGA 3.5MM 110 SET 1.5U EI
Also known as: 662620333281, IM15311015EI
Features & Benefits
- Modular VGA
- 3.5 MM StereoJack
- 110 Termination
- 1.5-Unit
Specifications
No Specifications Available