ABB S803S-B80 MCB S800S 3P B 80A

Item #: 1106970

Cat #: S803S-B80

UPC: 612271200333

to view pricing and more.
Documents & Guides
ABB S803S-B80 80AMP 690V 50K

Overview

ABB S803S-B80 80AMP 690V 50K
Also known as: 612271200333, S803S-B80

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 80
Type: Trip Curve B
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 230, 400
Amps: 80
Interrupt Rating AC: 50 kA