110 CFM Single Speed Exhaust Fan w/Bluetooth Stereo Speaker

Item #: 1106986
Cat #: VFB25ADBT
UPC: 885917002183
Sign In or Register to view pricing and more.
Documents & Guides
Delta Breezsignature 110 CFM Single Speed Exhaust Fan W/Bluetooth Stereo Speaker, 14.2 Watt, 1 Sones, Energy Star-Qualified, Ceiling Mount, 4 Inch Duct, 3-Year Limited Warranty

Overview

Delta Breezsignature 110 CFM Single Speed Exhaust Fan W/Bluetooth Stereo Speaker, 14.2 Watt, 1 Sones, Energy Star-Qualified, Ceiling Mount, 4 Inch Duct, 3-Year Limited Warranty
Also known as: 885917002183, VFB25ADBT

Specifications

Volts AC: 120
Color: White
Sones: 1
CFM: 110
Wattage: 14.200
Type: Bluetooth Speaker
Volts AC: 120
Sones: 1
Wattage: 14.200
Color: White
CFM: 110
Type: Bluetooth Speaker

Customer Reviews

No reviews for this product
(0)