This product has been discontinued.

Track Head, PAR30 or BR30, 1 Lamp, 75W, White
Item #: 110710
Cat #: P9209-28
UPC: 785247920914
Sign In or Register to view pricing and more.
Documents & Guides
Track Head, PAR30 or BR30, 1 Lamp, 75W, WhiteTrack Head, PAR30 or BR30, 1 Lamp, 75 Watt, Width: 5-5/8 in, White
Overview
Track Head, PAR30 or BR30, 1 Lamp, 75W, WhiteTrack Head, PAR30 or BR30, 1 Lamp, 75 Watt, Width: 5-5/8 in, White
Also known as: 785247920914, P9209-28
Specifications
| Type: | Track Heads |
| Wattage: | 75 |
| Color: | White |
| Diameter: | 5 5/8 in |
| Type: | Track Heads |
| Color: | White |
| Wattage: | 75 |
| Diameter: | 5 5/8 in |