Latching Clip, Adhesive, .93 (23.6mm) Sq

Item #: 11072

Cat #: LC10-A-L8

UPC: 074983585717

to view pricing and more.
Adhesive backed latching clip, .93" (23.6mm) square bundle, light gray.

Overview

Adhesive backed latching clip, .93" (23.6mm) square bundle, light gray.
Also known as: 074983585717, LC10-A-L8

Specifications

Color: Light Gray
Material: PVC
Mounting: Adhesive
Diameter: 0.930 in
Color: Light Gray
Mounting: Adhesive
Material: PVC
Diameter: 0.930 in