2' 9W T8 LED Lamp, 50K

Item #: 1107363
Cat #: LED2T89IS50K
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
TCPLED2T89IS50K 2' 9W T8

Overview

TCPLED2T89IS50K 2' 9W T8
Also known as: LED2T89IS50K

Specifications

Lumens: 1010
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 10.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1010
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Wattage: 10.500
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)