11W BR30 LED Lamp, 40K

Item #: 1107370

Cat #: LED11WBR30/840K-DIM-G5

UPC: 031293089380

to view pricing and more.
Documents & Guides
LED LITESPAN BR30 REFLECTOR FLOOD 11W - 850LM DIMMABLE 4000K 80+CRI 120VAC

Overview

LED LITESPAN BR30 REFLECTOR FLOOD 11W - 850LM DIMMABLE 4000K 80+CRI 120VAC
Also known as: 031293089380, LED11WBR30/840K-DIM-G5

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80+
Wattage: 11
Lumens: 850
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Wattage: 11