ProLine G2 Full Mounting Subpanel, 59x29

Item #: 1107451

Cat #: P2P168G

UPC: 783510324063

Sign In or Register to view pricing and more.
Documents & Guides
ProLine G2 Full Mounting Subpanel, Material: Galvanized Steel, Fits Frame Size: 1600 x 800 mm, Dimensions: 59.3" x 28.7"

Overview

ProLine G2 Full Mounting Subpanel, Material: Galvanized Steel, Fits Frame Size: 1600 x 800 mm, Dimensions: 59.3" x 28.7"

The ProLine G2 Subpanel is part of the new patent pending EZ-Load Mounting System which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be used to load a subpanel vertically from the front, rear or side. Additionally, they can be used to load the subpanel horizontally—a new method for a more controlled option to load a subpanel into a modular enclosure.

Also known as: 783510324063, P2P168G

Specifications

Material: Steel
Material: Steel