4' 15W T8 LED Lamp, 50K

Item #: 1107562

Cat #: 81885

UPC: 807154818853

to view pricing and more.
Documents & Guides
LED Linear, 15 Watt, 5000K, Ballast Bypass, 48 Inch, 120-277 Volt, 25 per Pack

Overview

LED Linear, 15 Watt, 5000K, Ballast Bypass, 48 Inch, 120-277 Volt, 25 per Pack
Also known as: 807154818853, 81885

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Wattage: 15
Light Technology: LED
Volts AC Range: 120 - 277