
1-1/4" Liquidtight Steel Flex, Splash-Zone, White, 50' Coil
Item #: 1107603
Cat #: SZ05-24-00
UPC: 077680292704
to view pricing and more.
Documents & Guides
1-1/4 Inch Liquidtight Steel Flex, Splash-Zone, Steel Core, PVC Jacket, Gray, 50 Foot Coil
Overview
1-1/4 Inch Liquidtight Steel Flex, Splash-Zone, Steel Core, PVC Jacket, Gray, 50 Foot Coil
Designed for use as a raceway for NSF 169 Component Special Purpose Food Equipment and Devices, meat packing, restaurants, food processing, poultry packing, pharmaceutical facilities, as well as, power control and communications cables in accordance with Article 350 of the National Electrical Code.
Also known as: 077680292704, SZ05-24-00
Specifications
| Diameter: | 1 1/4 in |
| Jacket: | PVC |
| Color: | White |
| Length: | 50 ft |
| Material: | Steel |
| Package Type: | Coil |
| Family / Style: | LIQUID-TUFF™ |
| Type: | Splash Zone |
| Diameter: | 1 1/4 in |
| Color: | White |
| Material: | Steel |
| Family / Style: | LIQUID-TUFF™ |
| Jacket: | PVC |
| Length: | 50 ft |
| Package Type: | Coil |
| Type: | Splash Zone |