Two-Door Floorstand 3-Pt Latch Type 12, 72x72x20, Brushed, SS304

Item #: 1107819

Cat #: A727220USSLP

UPC: 783510842406

Sign In or Register to view pricing and more.
Designed to house systems incorporating large components or complex mounting configurations. This Two-Door Floorstand 3-Pt Latch Type 12, A727220USSLP item measures 72x72x20 inches with a material of SS304 finish Brushed.

Overview

Designed to house systems incorporating large components or complex mounting configurations. This Two-Door Floorstand 3-Pt Latch Type 12, A727220USSLP item measures 72x72x20 inches with a material of SS304 finish Brushed.

Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water.

Also known as: 783510842406, A727220USSLP

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 72.060 in
Depth: 20.060 in
Material: Stainless Steel 304
Finish: Brushed #4
Height: 72.060 in
IP/NEMA Rating: IP55, NEMA 12
Depth: 20.060 in
Finish: Brushed #4
Width: 72.060 in
Material: Stainless Steel 304
Height: 72.060 in