4A, 250V, 326 Series, Time Lag (Slo-Blow)

Item #: 1107841

Cat #: 326004P

UPC: 079458925364

to view pricing and more.
Documents & Guides
4 Amp, 250V, 326 Series, Cartridge Ceramic Fuse, Time Lag (Slo-Blow), Mounting Type: Holder

Overview

4 Amp, 250V, 326 Series, Cartridge Ceramic Fuse, Time Lag (Slo-Blow), Mounting Type: Holder

“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.

Also known as: 079458925364, 326004P

Specifications

Material: Ceramic
Diameter: 0.250 in
Amps: 4
Speed: Time Delay, Slow Blow
Volts AC: 250, 125
Mounting: Cartridge
Class: 3AB
Length: 1.250 in
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Material: Ceramic
Amps: 4
Volts AC: 250, 125
Class: 3AB
Standards: California Proposition 65
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA