14.5W PAR30 LED Lamp, 27K

Item #: 1107918

Cat #: 14.5PAR30G4DIM/927SP15

UPC: 663593161116

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 14.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 725, CRI: 90, Color Temperature: 2700K, Beam Angle: 15º, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 14.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 725, CRI: 90, Color Temperature: 2700K, Beam Angle: 15º, Rated Average Life: 40,000 Hrs.
Also known as: 663593161116, 14.5PAR30G4DIM/927SP15

Specifications

Base: Medium Screw (E26)
Wattage: 14.500
Volts AC: 120
Lumens: 725
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 15°
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 14.500
Lumens: 725
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 15°