In-Line Lampholder, Black

Item #: 110795

Cat #: 10217BK

UPC: 783927176781

Sign In or Register to view pricing and more.
Documents & Guides
In-Line Lampholder, 5W, 24V, Frosted Bulb, Black Socket.

Overview

In-Line Lampholder, 5W, 24V, Frosted Bulb, Black Socket.
Also known as: 783927176781, 10217BK

Specifications

Type: In-Line Lampholders
Wattage: 5
Color: Black
Volts AC: 24
Type: In-Line Lampholders
Color: Black
Wattage: 5
Volts AC: 24