Pistol Handle, 4.9"/145 mm, Black

Item #: 110796

Cat #: OHB145L12

UPC: 417019186999

to view pricing and more.
Documents & Guides
Pistol Handle. Handle Length: 4.9"/145 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 4X, 12. Defeatable, Lockable. For use with 12 mm Shafts.

Overview

Pistol Handle. Handle Length: 4.9"/145 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 4X, 12. Defeatable, Lockable. For use with 12 mm Shafts.
Also known as: 417019186999, OHB145L12

Specifications

Type: Pistol Handle, Accessories
Length: 4.9 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Color: Black
Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Length: 4.9 in
Color: Black