3P, Contactor, IEC, 240V AC

Item #: 1107962
Cat #: XTCE115G00B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
115 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame G, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.

Overview

115 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame G, 240 VAC/ 60 Hz - 220 VAC/ 50 Hz Coil.
Also known as: XTCE115G00B

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 115
Volts AC Control: 240
Poles: 3
Amps: 115
Type: Contactor, IEC, Non-Reversing
Volts AC Control: 240

Customer Reviews

No reviews for this product
(0)